24 pieces High-quality, comprehensive 1/2 inch assortment for the highest demands for functionality and durability, with lever reverse.
Contents: 24 pieces
- 1 lever ratchet
- 1 53 mm angled extension
- 1 125 mm extension
- 1 250 mm extension
- 1 cardan joint
- 19 socket wrench inserts, sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
1/2 inch socket wrench assortment including:

1x
Art.-no.: 0712138100
1/2 inch angled extension
EXT-1/2IN-WOBBLE-L53MM
ZEBRA

1x
Art.-no.: 0712138105
1/2 inch extension
EXT-1/2IN-L125MM
ZEBRA

1x
Art.-no.: 0712138110
1/2 inch extension
EXT-1/2IN-L250MM
ZEBRA

1x
Art.-no.: 0712138301
1/2 inch cardan joint
CRDNJNT-1/2IN
ZEBRA

1x
Art.-no.: 0712131110
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS10
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131111
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS11
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131112
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS12
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131113
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS13
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131114
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS14
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131115
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS15
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131116
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS16
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131117
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS17
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131118
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS18
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131119
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS19
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131120
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS20
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131121
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS21
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131122
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS22
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131124
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS24
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131126
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS26
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131127
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS27
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131128
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS28
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131130
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS30
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 0712131132
1/2 inch socket wrench insert
SKTWRNCH-1/2IN-SHORT-HEX-WS32
ZEBRA
Metric, hexagon, short

1x
Art.-no.: 095501224
Rigid foam
FMINRT-(F.096501224)-400X155X45MM
ZEBRA
Clamping effect

1x
Art.-no.: 09557153
Metal box
METBOX-405X160X55-SZ3
Size 3

1x
Art.-no.: 071201201
Reversible ratchet 1/2 inch
LEVRTCH-1/2IN-250MM
ZEBRA
Lever reverse