xRatchet lashing strap for automotive transport
Code: 071392 315
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
2-piece, closed lashing strap system in accordance with DIN EN 12195-2
Swivel hook can be rotated by 360u00b0, flexible use
Label colour blue, attached at the loose end on the interior
The lashing strap must not touch the tyre; our strap controller is therefore 100cm long
Good distribution of pre-tensioning forces across the entire strap
Strap controller, with PES material on the strap side
Faster and safe attachment of lashing strap for transport operations in the automotive industry.
Structured rubber on the tyre side. The strap lies completely flat across the controller on the tyre