Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Safety dolphin clamp, fully-insulated

Code: 071553 830

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Specification
Conforms to requirements of IEC/EN 61010-2-031

The products illustrated are fitted with a bushing for a 4 mm safety plug and supplied in resealable blister packaging for dust-proof storage.

  • Clamping width: 30 mm.
  • Rated current/voltage: 32 A/1000 V CAT III.
  • 4 mm safety socket in insulated body.
  • Supply scope: one red and one black dolphin clamp.
Added to cart