Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xTool bag
Code: 071593 711
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
|
Width x depth x height (external dimension) |
180 x 180 x 270 mm |
|
Length |
470 mm |
|
Width |
180 mm |
|
Height |
270 mm |
|
Product weight (per item) |
2000 g |
|
Material |
Nylon (polyamide) |
|
Max. load capacity |
15 kg |
LAST VIEWED