Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Bit assortment

Code: 0965900906

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
47 pcs

Contents:

  • Adapter for 3/8 inch ratchet, 29 mm, adapter for 1/2 inch ratchet, 37 mm
  • TX bits with borehole, 30 mm: TX 20, 25, 27, 30, 40, 45, 50, 55
  • TX bits without borehole, 75 mm: TX 20, 25, 27,20, 40, 45, 50, 55
  • Hexagon socket bit, 30 mm: Sizes 5, 6, 7, 8, 10
  • XZN multipoint bit, 30 mm: M 5, 6, 8, 10, 12
  • XZN multipoint bit, 75 mm: M 6, 8, 10, 12
  • Bit wedge RI, 30 mm: RI 5, 6, 7, 8, 9, 10, 12, 13, 14
  • RI wedge bit, 75 mm: RI 5, 6, 8, 10
  • Recessed head bit, 30 mm: PH 2, PH 3
  • Empty foam insert, size 2
Notice

Not suitable for ORSYmobil vehicle interior equipment, drawer height 48 mm and ORSY1 shelving system, drawer height 55 mm

Added to cart