For mounting car, truck and motorcycle tyres
Good sliding properties
- Requires less time and effort
- Low material consumption
- Low machine wear
- Gentle on tyres and rim flange
- Better centring of the tyre on the rim
Short flash-off time
- Powerful bonding between tyres and rim is established only a short time after assembly
- Reduces complaints and follow-on costs for any subsequent re-balancing
Suitable for run-flat tyres
Can be used for the latest tyre generations
Suitable for the tyre pressure monitoring system (TPMS)
Not harmful to health
Free from harmful solvents
Keeps the tyre bead soft and ready-to-use during summer/winter storage
Silicone-free
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
pH-neutral
No aggressive action on rubber or rim Skin-friendly and environmentally-friendly
Rubber and rim care
Keeps the rubber soft, thereby ensuring permanent sealing between the rim and tyre bead Prevents rust from forming (anti-corrosive) Prevents the tyre from sticking to the rim
Suitable for run-flat tyres
Can be used for the latest tyre generations
Instructions
Dismantling
- Force off the tyre using a suitable release mechanism
- Apply the tyre mounting paste to the rim flange and tyre bead with a paintbrush or sponge
Mounting
- Before the new tyres are fitted, the rim should be cleaned of old mounting adhesive around the rim flange sealing area. We recommend using our brake cleaner to do this. Remove any rust with a wire brush. Doing so will really bring the benefits of Würth tyre mounting paste to the fore.
- Then apply a thin coat to the tyre bead and rim flange and fit the tyres to the rim using the fitting machine and corresponding tools. Correct mounting of tyres is a pre-requisite for smooth running characteristics.

Art.-no.: 06930800
Brush for tyre mounting paste
BRSH-TREFTNGPAST-L280MM
Suitable glove:

Nitrile chemical protective glove
Permeation level: 5
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 6
Long, heavy-duty design

Disposable nitrile glove, extra strong
Permeation level: 1
Hard-wearing disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.