Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Compressed air safety coupling wSafe® 2000 with comfort connection

Code: 0699022080

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
The compressed air coupling sets the benchmark in safety and efficiency when it comes to connecting PU pneumatic hoses.

Optimal compressed air supply and power delivery for compressed air consumers

Flow-optimised valve facilitates high flow rate of up to 2250u00a0l/min and a maximum operating pressure of 16u00a0bar. Result is greater productivity and lower energy costs for the user.

High protection and corrosion resistance even under demanding conditions

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

Long service life

Locking sleeve made from hardened steel

Secure, one-handed decoupling

Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back locking sleeve. The coupling vents automatically with repelling of the hose prevented.

Euro profiles are compatible with other compressed air fittings

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Added to cart