Oil binder Premium
+374(0) 60 708807
Տեխնիկական բնութագիր
Քիմիական կազմը
Տարբերակը
Հոտը/բույրը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0890610005
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Outstanding absorbency, extremely quick setting
Universal use
Extremely easy handling
Non-slip
Not suitable for hydrofluoric acid. The limestone-like oil binding agent neutralises acids. Depending on the concentration, increased temperatures may occur. Premium oil binder can be used both as a preventative measure and if there is a damaged area. It is easy to spread and then pick up again. Liquids are absorbed effectively and encapsulated quickly; the surface is left clean and dry. After use, the oil binder must be disposed of as special waste and in accordance with the applicable regulations for the respective liquid, either using a waste disposal site or an incinerator.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ