Oil binding granules Micro Absorber

Գրանցվեք գինը տեսնելու համար

+374(0) 60 708807

Տեխնիկական բնութագիր

  • Պիտանելությունը` 24 ամիս
  • Խտության պայմանը` 20°C
  • Պարունակության զանգվածը` 10 կգ
  • Քիմիական կազմը` Diatomaceous earth (moler)
  • Տարբերակը` Granules/calcinated (baked)
  • Գույնը` Terracotta
  • pH արժեքը` 5.5
  • Խտությունը` 2.3 g/cm³
  • Straßen-Rutsch-Test (German road slip test)` 0 %
  • Loose weight` 495 կգ/մ³
  • Oil absorber type` Oil absorber type III/R
  • Պարունակությունը` 4.34 լ

Քիմիական կազմը

Տարբերակը

pH արժեքը

Արտիկուլ

Փաթեթ / Քանակ

Գին (դր․)

Diatomaceous earth (moler)

Granules/calcinated (baked)

5.5

x 0

Արտիկուլ: 089061

Տեղեկություններ ապրանքի վերաբերյալ

Կատալոգի էջը PDF ֆորմատով 1

Տեխնիկական բնութագիր

  • Քիմիական կազմը Diatomaceous earth (moler)
  • Տարբերակը Granules/calcinated (baked)
  • Գույնը Terracotta
  • pH արժեքը 5.5
  • Պիտանելությունը 24 ամիս
  • Խտությունը 2.3 g/cm³
  • Խտության պայմանը 20°C
  • Straßen-Rutsch-Test (German road slip test) 0 %
  • Loose weight 495 կգ/մ³
  • Oil absorber type Oil absorber type III/R
  • Պարունակության զանգվածը 10 կգ
  • Պարունակությունը 4.34 լ
Specification

Highly absorbent, quick-acting

  • Less material is used, which means reduced disposal costs
  • 1 kg oil binding granules bind approx. 0.9 litres oil (Westinghouse)
  • The fine granule capillary system encapsulates the absorbed material and does not release it

Universal use

  • Can be used for all liquids, meaning it is suitable even for acid, alkaline and water leaks
  • Can be used inside and outside

Extremely simple handling

  • Granules remain hard even after absorbing liquids
  • Little dust, does not silt up and is easy to sweep up
  • Optimum loose weight; granules remain at the application site

Non-slip

  • No risk of slipping on the granules when walking or driving on them
  • German road slip test figure of 0% is crucial with regard to the risk that should not be underestimated of slipping in a workshop or on road surfaces on which leaking oils can cause a dangerously smooth surface.

German road slip test

The North Rhine-Westphalia materials testing office accepts absorbers with a German road slip test figure of up to 20% in its testing system.

Oil binder type III/R

Oil binder for special requirements on solid surfaces and road surfaces; also suitable for trade and industry. This binder type must not be waterproof or be able to float.

Notice

Disposal takes place in accordance with the applicable specifications for the respective liquid either using a waste disposal site or an incinerator. Not suitable for hydrofluoric acid!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Նմանատիպ ապրանքներ

ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ

Ուղարկվեց զամբյուղ