Max. length measuring range

Արտիկուլ

Փաթեթ / Քանակ

Գին (դր․)

Արտիկուլ:

Տեխնիկական բնութագիր

  • Max. length measuring range

Ergonomic digital callipers with calibration certificate and a measuring range of 150 mm

  • Long service life and reliable measurements due to reinforced plastic housing, hardened and ground measuring jaw
  • Very easy-to-read display, even from wider viewing angles
  • Two-button operation, on/off, zero/switching inch/mm
  • Flat depth gauge for precise depth measurements
  • Easy transfer of measurement results using the locking screw on the top to lock
  • Tool-free battery replacement, including R2032 battery
  • Automatic shutdown after 20 minutes
  • Thread table on the rear of the housing
  • Supplied with factory calibration certificate

Notice

  • Keep the callipers clean and dry. Fluid can damage the slide
  • Surfaces should be carefully cleaned with cotton fabric
  • Never use petrol, acetone or other organic solvents
  • Never apply voltage to parts of the digital callipers (e.g. engraving with an electric pin) as this may damage the circuit

Նմանատիպ ապրանքներ

ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ

Ուղարկվեց զամբյուղ