Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Push clamp Type 1

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Spring steel CK 67
  • Material thickness: 0.5 mm
  • Surface: Phosphated
  • Min./max. attachment thickness: 2,2-2,8 mm
  • Min./max. grip range: 1,7-2,1 mm
  • Head height: 16.5 mm
  • Corresponds to original spare part number: 1J0858137A

Min./max. attachment thickness

Min./max. grip range

Head height

Material thickness

Code

Package / Quantity

Price (AMD)

2,2-2,8 mm

1,7-2,1 mm

16.5 mm

0.5 mm

x 0

Code: 0501101655

Tecnical Description

  • Min./max. attachment thickness 2,2-2,8 mm
  • Min./max. grip range 1,7-2,1 mm
  • Head height 16.5 mm
  • Material thickness 0.5 mm
  • Material Spring steel CK 67
  • Surface Phosphated
  • Corresponds to original spare part number 1J0858137A
Specification

Quick and simple fitting

By pressing into matching notch

Tolerances possible in notch

Related products

LAST VIEWED

Added to cart