Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Soldering fluid No. 41

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Green
  • Smell/fragrance: Characteristic
  • Shelf life from production: 24 Month
  • Density conditions: at 20°C
  • Density: 1.03 g/cm³
  • Contents: 250 ml
  • EN standard: 29454-1
  • pH value: 6.8

Contents

Smell/fragrance

Shelf life from production

Code

Package / Quantity

Price (AMD)

250 ml

Characteristic

24 Month

x 0

Code: 0987141

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 250 ml
  • Colour Green
  • Smell/fragrance Characteristic
  • Shelf life from production 24 Month
  • Density 1.03 g/cm³
  • Density conditions at 20°C
  • pH value 6.8
  • EN standard 29454-1
Specification

Not suitable for stainless steel and electrical connections

Related products

LAST VIEWED

Added to cart