Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Strapping clip for Spannfix strapping system

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel

Width of band

Material

Code

Package / Quantity

Price (AMD)

16 mm

Steel

x 1000

Code: 0899713001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel
  • Width of band 16 mm

13 mm

Steel

x 0

Code: 0899713040

Tecnical Description

  • Width of band 13 mm
  • Material Steel

19 mm

Steel

x 0

Code: 0899713060

Tecnical Description

  • Width of band 19 mm
  • Material Steel

25 mm

Steel

x 0

Code: 0899713070

Tecnical Description

  • Width of band 25 mm
  • Material Steel

Simple securing by hand or using the tensioner

  • Easy retensioning
  • Does not loosen, even during long storage periods

Clips can be used multiple times

Excellent value for money


Notice

When lashing bundled goods on a loading surface, anti-slip mats and lashing belts are required in order to properly secure loads.

Impact loads may require a larger number of strapping turns!

Rules of thumb for determining the system strength

Weight of packed items/number of strapping turns

500 kg/2

750u kg/3

1000 kg/4

1500 kg/5

Related products

LAST VIEWED

Added to cart