Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

2-pin connector 6V - 24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Max. current: 8 A
  • Material of the contacts: Copper-zinc alloy
  • Material of the housing: Plastic
  • Contact design: Push-on contact
  • ISO: 4165

Contact design

Material of the housing

Material of the contacts

Max. current

Code

Package / Quantity

Price (AMD)

Push-on contact

Plastic

Copper-zinc alloy

8 A

x 0

Code: 05553161

Tecnical Description

  • Contact design Push-on contact
  • Material of the housing Plastic
  • Material of the contacts Copper-zinc alloy
  • Max. current 8 A
  • ISO 4165
Specification

Current rating: max. 8A

Related products

LAST VIEWED

Added to cart