Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Angle grinder EWS 7-125 Basic

Angle grinder EWS 7-125 BASIC restart protection ANGLGRIND-EL-EWS7-125BASIC MASTER

Code: 57070120

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart

Powerful 720 W angle grinder with a 125 mm protective cover and restart protection. Ideal for simple grinding and cutting.

Restart protection

The angle grinder will not restart unintentionally following an interruption to the power supply, significantly reducing the risk of injury.

Lightweight and handy

With the smallest grip size of a grinder of its power range (176 mm) and a weight of just 1.8 kg, the angle grinder can also comfortably lie in the hand for long periods of time.

Difficult-to-reach areas are entirely accessible

Small drive head

Long service life

The specially developed air vents cool the motor down optimally. The carbon brushes with automatic cut-out function protect the motor and ensure a longer service life.

High level of user protection

Twist-proof protective hood

Added to cart