Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Spacer and frame profile Abilit

Code: 0687917233

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Technical information

Material

Aluminium

Surface

Anodised

Colour

Stainless steel coloured

Length

3000 mm

Width

20 mm

Height

58 mm

Mounting option

Wall installation

Suitable for

Wooden doors

Glass doors

Added to cart