Concealed hinge, Nexis click-on 110

Code: F015072696

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
With shallow cup depth for thin and profiled doors

Opening angle 110u00b0

Door thickness up to 22 mm

Minimal cup depth (11.5 mm)

Also suitable for thin or profiled doors

Soft-close compatible

Specified dimensions not binding. Subject to technical changes.

Added to cart