Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xTool bag
Code: 0715930003
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Width x depth x height (external dimension) | 290 x 290 x 270 mm |
Length | 505 mm |
Width | 290 mm |
Height | 270 mm |
Product weight (per item) | 4099.3 g |
Material | Nylon (polyamide) |
Max. load capacity | 25 kg |
LAST VIEWED