Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xPaint spray, special
Code: 0893351900
Questions ? +374(0)10 349347, 349348
| 1x |
Please log in to see the price
|
Add to cart |
Durable nitro-alkydal quality at a high technical level.
High-grade nitro-alkydal quality
Can be painted over all common primers, filler products, and paint types
Quick-drying paint resin
Does not contain heavy metals
Drying time at 20°C
Storage temperature +15°C to +25°C and up to 60% rel. humidity
Optimum processing temperature +20°C
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
LAST VIEWED