Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xClamping pin/clamping sleeve - slotted, heavyweight design
Code: 047535 26
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
The hole diameter is the same as the nominal diameter (tolerance 12 H).
Nominal diameter | 3.5 mm |
Length | 26 mm |
Material | Spring steel |
Surface | Bare |
RoHS-compliant | Yes |
Version | Heavy-duty design |
Norms | ISO 8752 |
LAST VIEWED