Միայն բիզնես հաճախորդների համար

0

Գնումների զամբյուղ
x
Ձեր զամբյուղը դատարկ է:

Ապրանքներ

Միայն բիզնես հաճախորդների համար

Թեժ գիծ +374(0) 60 708807

Արագ առաքում

Ավելի քան 125,000 Ապրանք

Նմանատիպ ապրանքներ

x
Նմանատիպ ապրանքներ

Diamond cutting disc Long-life & Speed roof

Արտիկուլ: 5526840230

Գինը գրանցումից հետո

Հարցերի դեպքում կարող եք զանգահարել՝ +374(0)10 349347, 349348

Specification
Super-thin diamond cutting disc with extremely high ease of cutting, very long service life and especially wide range of applications specially developed for the roofing trade.

Optimal cutting quality

The extra-thin, finely toothed closed cutting edge facilitates absolutely precise, rapid cuts and cleanly cut edges.

Absolutely smooth running

Disc does not wobble or vibrate owing to corrugated carrier specially reinforced in the centre

Cutting without high application of force

The extremely thin segment focuses the cutting force very precisely.

Optimised cooling and reliable direction indication

Special cooling openings with an "arrow arrangement" provide additional cooling and serve as a captive running direction indicator.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure u2014 the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs u2014 risk of injury!
  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped wrongly or used incorrectly or are damaged, they represent a danger and may cause serious injury
Ուղարկվեց զամբյուղ