Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Magazine screwdriver 26 in 1

Code: 061360010

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
The most common 26 profiles in one tool, ideal for mobile use

Comfortable and secure

Bit magazine opens by pushing a button, sleeve with safety catch

High application diversity

The magazine screwdriver is fitted with 13 double bits and thus suitable for 26 screw profiles.

Scope of delivery:

  • 1 x slotted double bit 4.0/6.0 mm
  • 1 x double bit PH0/PH1
  • 1 x double bit PH2/PH3
  • 1 x double bit PZ1/PZ2
  • 1 x double bit TX10/TX15
  • 1 x double bit TX20/TX25
  • 1 x double bit TX27/TX 30
  • 1 x hexagon socket double bit 3.0/4.0 mm
  • 1 x hexagon socket double bit 5.0/6.0 mm
  • 1 x hexagon socket double bit 3/32 inch/7/64 inch
  • 1 x hexagon socket double bit 1/8 inch/9/64 inch
  • 1 x hexagon socket double bit 5/32 inch/3/16 inch
  • 1 x square drive double bit 1/2
Added to cart