Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Pneumatic impact screwdriver 1" Premium Power

Code: 57143760

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of only 8,1 kg

Exhaust air conducted away from the work area

Prevents dust and dirt on the wheel rim from being stirred up

Reliable, maximum performance values and a long service life

High-quality double impact mechanism and cylinder with balanced 6-disc motor

Good handling with slip-resistant handle, optimum control and low sound level

Highly-ergonomic soft grip with sensitive trigger and integrated silencer

Optimum and user-friendly adjustment to any application, at any time

3-stage power setting for both clockwise and anti-clockwise rotation

Notice
  • Maximum recommended screw diameter: M38.
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet each day, and approximately 2 strokes of gear grease should be added each month via the grease nipple.
  • Plug-in nipple not included in the scope of delivery
Added to cart