xFlat roof water extractor RVC-55-P
Code: 0838000001
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Specification
Robust device for universal application, in particular for flat roofing.
Continuous suction of large volumes
Extracted fluids are pumped out via an integrated pump with connected u00be" disposal hose. This allows continuous extraction.
Suitable for coarse dirt
The disposal pump is not positioned on the container base. Coarse dirt can settle and does not affect the pump.
Automatic fill level monitoring
The turbine is automatically deactivated when the maximum fluid fill level is reached for protection.
Tip-proof and highly mobile
Sturdy device with two large rear running wheels and two front steering rollers.
Low weight
Easy-to-carry vacuum unit.
Notice
The device is equipped with a coarse dirt filter for wet vacuuming. If using the vacuum unit for dry vacuuming, the disposal pump must be removed, the coarse dirt filter replaced with a flat folding filter and filter doors used.