For extending the service life of V-belts
- Prevents slipping, transfers full drive output, eliminates squeaking
- Eliminates readjustment work in case of minor belt slippage due to cold, moisture or due to normal elongation
- AOX-free
Notice
Only use in well-ventilated areas.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For V-belts made from leather, rubber, balata, hair etc. Not suitable for use on flat belts. When using V-belt spray, contact with the belt pulleys is increased - separation and friction problems are reduced to a minimum. The efficiency of the V-belt is increased.
Instructions
Fit the spray head and spray along the belt with the end of the spray tube close to inside of the belt. Or spray on an area inside with the engine running for approx. 5 seconds.
Clean running surfaces before initial use. Use sparingly and precisely - avoid excess material.
Suitable glove:

Nitrile chemical protective glove
Permeation level: 6
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 6
Long, heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.