Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xREDSTRIPE DRILL DRIVER ABHR 20 POWER
Code: 5702522011
Questions ? +374(0)10 349347, 349348
| 1x |
Please log in to see the price
|
Add to cart |
This rotary hammer is a powerful tool designed for intensive drilling and chiseling in tough materials. It is engineered for professionals who require strength, safety, and ease of use in one robust instrument. This tool ensures consistent power delivery. It is ideal for structural, renovation, and construction projects where reliability is essential.
ADVANTAGES
STORAGE CONDITION
The recommended storage temperature of tools and battery is from 0°C to 45°C.
Battery Storage:
USAGE RESTRICTIONS
Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
Do not use on hardened steel or structural rebar without appropriate drill bits.
Do not operate continuously under heavy load for extended periods. Allow cooling breaks.
Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases, or dust.
Do not use the tool if it is damaged, overheated, or making unusual sounds.
SAFETY INFORMATION
The operating temperature of tools and battery is −20°C to +60°C.
Allow cooling: If the tool or battery overheats and will not start, let both cool down before trying again.
Always wear PPE, including safety goggles, gloves, hearing protection, and a dust mask when drilling or chiseling.
Hold the tool with both hands using the auxiliary handle for stability and to control kickback.
Ensure the bit is properly secured in the SDS+ chuck before operation.
For complete safety and operating information, please refer to the user manual before using the tool.
CROSS SELLING
SDS Drill Bits, SDS Chisel, Dust Extraction Device, PPE.
LAST VIEWED