xStructural adhesive Bond+Seal
Code: 089010021
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Universal application
Outstanding adhesive strength on a wide range of materials and surfaces.
Approved for use with foodstuffs (ISEGA certificate)
Highly elastic
Long skin formation time
Can be ground/painted
Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).
Not corrosive
Avoids corroding the metal
Odourless
Silicon-free
Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing and for expansion joints in the construction sector.
Direct sunlight may result in yellowing of the surface. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastics.
Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products in order to achieve optimum adhesion results.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
LAST VIEWED