Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Dunlop Purofort Plus Full Safety S5 rubber boots

Code: M423011046

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
These light PU rubber safety boots are EN ISO 20345:2011-certified. Maximum comfort, excellent grip and ideal protection for work in agriculture.
  • PU rubber boots, heat insulated to -20u00b0C, antibacterial lining
  • Protective steel toe caps, steel anti-perforation protection
  • Non-slip SRC sole, Dunlop Premium PU insole
  • Resistant to special oils, petrol and acids
  • Shaft height including outer sole, 37.5 cm
  • 1,030 g per boot in size 42
Added to cart