Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xBuilding door mortise lock PZ Class 3
Code: 0688503845
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Enclosed lock housing, galvanised
Catch with noise damping
Door can be closed quietly
Profile cylinder perforation with pull-back function
The catch can be operated with the key using the pull-back function
Lock case support in handle area
The lock case support in the handle area enables a significantly higher torque when screwing on the rosettes, which virtually eliminates the possibility of the handle seizing or the topcoat on the door cracking
Double-turn
Installing the keyhole insert kit allows the lock to be inserted in interior doors
All dimensions in accordance with DIN 18251-1, with three chip bushings
The chip bushings prevent chips from entering the lock housing
Does not include locking plate.
Specified dimensions not binding. Subject to technical changes!