xBlind rivet, round pan head
Code: 091553211
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Multi-range blind rivet
Properties of the ZEBRA blind rivets
Clean, secure closing
Reliable patented rivet pin locking mechanism
Constant high tensile strength and shearing resistance
High-strength riveted connections, impact-resistant and impermeable to spray water
Large shank expansion
Maximum borehole filling, even in over-drilled boreholes
Reduction of type variety in warehousing
Fewer sources of error during application
Approval by the construction supervisory body