Compressor oil WK 100
+374(0) 60 708807
Տեխնիկական բնութագիր
Պարունակությունը
Կոնտեյներ
Հոտը/բույրը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0893050506
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Universally applicable
Can be used for all types of air compressors.
Exceeds DIN 51506, VDL
Contains additives to protect against corrosion and wear
Optimum protection against corrosion, even when compressing wet media
Ideally suited for Wu00fcrth compressors
Only suitable for bearing lubrication on turbo-compressors.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ