SMP adhesive High Tack
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Քիմիական կազմը
Ամբողջությամբ ամրանալու արագությունը/պայմանը
Ամբողջովոին ամրացում/պնդացման պայմանը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Silane modified polymer
3 mm/d / 23°C and 55% relative humidity
23°C and 55% relative humidity
Արտիկուլ: 0893237140
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Extremely high initial bonding (High Tack)
Permanently elastic adhesive joint
Universal applications indoors and outdoors
High final tensile strength
Waterproof and saltwater-proof
Solvent- and silicone-free
Not suitable for expansion joints and natural stone.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ