Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cooling lubricant Cut+Cool Ultra HD

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 12 Month
  • Density conditions: at 20°C
  • Chemical basis: Mineral oil
  • Acid-free: Yes
  • Chloric: No
  • Boron-free: Yes
  • Density: 940 g/cm³
  • Phosphor-free: Yes

Contents

Chemical basis

Shelf life from production

Density

Code

Package / Quantity

Price (AMD)

5 l

Mineral oil

12 Month

940 g/cm³

x 1

Code: 0893050035

Product information

Catalogue page as PDF 1

Tecnical Description

  • Density 940 g/cm³
  • Acid-free Yes
  • Boron-free Yes
  • Density conditions at 20°C
  • Chemical basis Mineral oil
  • Chloric No
  • Contents 5 l
  • Phosphor-free Yes
  • Shelf life from production 12 Month

20 l

Mineral oil

12 Month

940 g/cm³

x 0

Code: 0893050036

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Chemical basis Mineral oil
  • Shelf life from production 12 Month
  • Density 940 g/cm³
  • Density conditions at 20°C
  • Acid-free Yes
  • Boron-free Yes
  • Phosphor-free Yes
  • Chloric No

Excellent results with stainless steel and aluminium

Optimum surface quality, particularly high cutting performance, does not form spots on metal parts

Long tool service life

Outstanding cooling and lubrication performance

Excellent corrosion protection

Offers effective protection for workpieces, tools and system components, even at low concentrations

High stability, therefore particularly resistant to micro-organisms

Results in long service life and low maintenance outlay

Minimal usage amount, therefore very economical

Particularly skin-friendly


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart