xBuilding door mortise lock PZ Class 3
Code: 0688503855
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Enclosed lock housing, galvanised
Catch with noise damping
Door can be closed quietly
Profile cylinder perforation with pull-back function
The catch can be operated with the key using the pull-back function
Lock case support in handle area
The lock case support in the handle area enables a significantly higher torque when screwing on the rosettes, which virtually eliminates the possibility of the handle seizing or the topcoat on the door cracking
Double-turn
Installing the keyhole insert kit allows the lock to be inserted in interior doors
All dimensions in accordance with DIN 18251-1, with three chip bushings
The chip bushings prevent chips from entering the lock housing
Does not include locking plate.
Specified dimensions not binding. Subject to technical changes!