Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Cutting disc for steel

Code: 0669101252

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
High-performance standard disc with excellent performance values.
  • Synthetic resin-bonded, fibrous material-reinforced standard cutting disc
  • For free-hand cutting with electric or pneumatic angle grinders
  • High break resistance
  • Max. circumferential speed 80 m/s
Notice
  • Storage: Dry, at 20u00b0C room temperature
  • Work only with appropriate protective clothing.
  • Always use an appropriate protective hood when performing cutting work.
  • Only use undamaged discs.
  • Do not jam/tilt the discs during cutting. Increased risk of breakage!
  • Ensure correct contact pressure.
  • Always clamp cutting discs (straight design) with the metal ring facing towards the machine.
Added to cart