Concealed hinge, Nexis click-on 90

Code: F015072823

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Large cup housing (diameter: 40 mm)

Opening angle: 90u00b0

  • Door thickness up to 42 mm
  • For thick doors
  • For doors with heavy profile

Specified dimensions not binding. Subject to technical changes.

Added to cart