xPneumatic impact screwdriver DSS 1/2 inch Premium Compact
Code: 57143040
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Best power-to-weight ratio among 1/2-inch pneumatic impact screwdrivers
Breakaway torque up to max. 950 Nm at a weight of just 1.1 kg
Reliable maximum power levels and a long service life
High-quality double hammer impact mechanism and cylinder with unique 7-vane motor
Optimum and user-friendly adjustment to any application, at any time
3-stage power setting with convenient one-hand reversing
Good handling and optimum control
Extremely ergonomic handle with sensitive trigger