Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xDigital vernier calliper
Code: 071576 11
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Repeatability 10 u03bcm (u00b1 2 s)
Adjustment speed: max. 1.5 m/sec
Measuring unit: metric or English (mm/inch), direct conversion
Capacitive measurement system
LCD digital display 6 mm
Operating temperature 5u00b0C to 40u00b0C
Stainless steel, hardened and ground
Data output RS232-compatible
3 V lithium battery, type CR 2032