Visual anti-freeze, battery and AD blue tester

Visual anti-freeze, battery and AD blue tester, TEST-ANTIFREZ/BTRY/ADBLUE-VISUAL

Code: 0704510

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

For reliable testing of coolant anti-freeze, battery acid and AD Blue in one unit

Simple test of display accuracy with distilled water

Automatic temperature compensation between 10°C–30°C

The exact measuring result is determined by the principle of optical refraction

Reliable display due to sharp light-dark separating line

Adjustable resolution to individual visual acuity

Differentiates between anti-freeze in propylene glycol and ethylene glycol

  • Propylene glycol is mainly used as an anti-freeze agent outside Europe
  • Ethylene glycol is mainly used as an anti-freeze agent within Europe

Precise result even with different composition

Includes:

  • Optical tester
  • 2 x extraction pipettes
  • Calibrating screw driver
  • Case
  • Operating instructions
  • Cleaning cloth
Added to cart