Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Cordless angle grinder AWS 18-125 E POWER+ M-CUBE

Cordless angle grinder AWS 18-125 E POWER+ ANGLGRIND-CORDL-(AWS18-125 E PWR+)-2X5AH MASTER M-CUBE

Code: 5701424003

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Compact, powerful, brushless cordless angle grinder for medium- to heavy-duty roughing and cutting work

  • Continuous motor monitoring switches the motor off prematurely in the event of blockage, overloading or overheating
  • The 3-stage speed regulation (speed regulation from 3,500 to 8,600 rpm; adjustable in 100 rpm steps using W-CONNECT function via ORSYonline) allows optimum speed adaptation to suit the material being machined
  • Cover grilles on the ventilation slots provide additional protection against chips
  • Efficient, low-maintenance and brushless EC motor with long service life
  • Safe working is ensured, as the electronic motor protection function switches the motor off prematurely in the event of a blockage or fall.
  • Quick adaptation to various applications is made possible due to the quick-action clamping nut system and the protective cover, which ensure quick, easy and tool-free adjustment
  • Convenient, low-fatigue work due to the compact, ergonomic design with additional anti-vibration handle for even greater comfort

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Added to cart