Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

REDSTRIPE LI-ION BATTERY RANGE

REDSTRIPE LI-ION BATTERY RANGE, 0.38kg

Code: 5702801023

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart

The Lithium-Ion battery series delivers consistent power, extended runtime, and long life the Redstripe for professi onal cordless tools. Designed with advanced cell technolo gy and intelligent protection, these batteries ensure relia ble performance in demanding environments. Compatible exclusively with all WÜRTH REDSTRIPE cordless tools, they provide stable power output for enhancing the best per formance of all Redstripe cordless power tools.

  • Advanced Li-Ion Technology: Provides consistent power without memory effect.
  • Long Service Life: Durable casing with built-in shock resistance.
  • Smart Cell Protection: Safeguards against overchar ging, overheating, and deep discharge.
  • Optimized Design: Compact and lightweight for enhan ced balance and comfort
  • Temperature Management: Ensures stable output even in extreme conditions.
  • Universal Fit: 20V Redstripe batteries are compatible with all 20V REDSTRIPE cordless tools. 12V Redstripe battery compatible with 12V drill driver

ADVANTAGES

  • TES - Keep cooling and protection technology that actively monitors temperature and manages heat during use and charging.

STORAGE CONDITION

The recommended storage temperature of tools and battery is from 0°C to 45°C.

Battery Storage:

  • Remove batteries from the tool when not in use.
  • Store partially charged batteries (around 40–60%) for long-term storage.
  • Avoid contact with metal objects to prevent short circuits.


TRANSPORT INFORMATION

Certain high-capacity (8.0Ah) lithium-ion batteries are classified as Dangerous Goods.

UN 3480

SAFETY INFORMATION

The batteries in package are not full charged, always full charge it before first use.

Wipe the battery casing with a dry or slightly damp cloth. Do not immerse it in water.

Keep the terminals clean and dry to ensure a proper connection with the tool.

Avoid using chemical cleaners, solvents, or abrasive materials on the battery pack.

CROSS SELLING

REDSTRIPE Cordless tools,
REDSTRIPE Chargers.

LAST VIEWED

Added to cart