Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Plastic hose connector assortment

Code: 5964050000

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
155-piece in system case. With 18 dimensions for 3u20136 mm inside hose diameter.

Scope of delivery:

  • 10 x hose connector, straight for u00d8 3 mm
  • 10 x hose connector, straight for u00d8 4 mm
  • 10 x hose connector, straight for u00d8 5 mm
  • 10 x hose connector, straight for u00d8 6 mm
  • 5 x hose connector for straight reducer connection piece 4-3 mm
  • 5 x T-reducer connection piece 3-4-3 mm
  • 10 x hose connector for hose - u00d8 3 mm
  • 10 x hose connector for hose - u00d8 4 mm
  • 10 x hose connector for hose - u00d8 5 mm
  • 10 x hose connector for hose - u00d8 6 mm
  • 5 x hose connector for straight reducer connection piece 6-4 mm
  • 10 x T-reducer connection piece 4-6-4 mm
  • 10 x Y-hose connector for hose - u00d8 3 mm
  • 10 x Y-hose connector for hose - u00d8 4 mm
  • 10 x Y-hose connector for hose - u00d8 5 mm
  • 10 x Y-hose connector for hose - u00d8 6 mm
  • 10 x hose connector for straight reducer connection piece 8-4 mm
  • 10 x Y-reducer connection piece 4-6-4 mm

LAST VIEWED

Added to cart