xLaser range finder WDM 3-12
Code: 5709300508
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Technical specifications (accuracy u00b1 1.0 mm, range 80 m) satisfy all the requirements of the new ISO Standard 16331-1
Large illuminated display
Excellent legibility
Cubic measurement function
Shell surface and/or cubic dimensions
Extremely sturdy, handy device
Automatic detection of end piece position
Tripod screw
Permits precise measurement from the tripod
Functions