xKALTSCHMELZ® cold-melt anchor screw mount
Code: 0683208314
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Quick application
Allows high extraction values in lightweight panels
Flexible applications
Wide range of anchors for different panel thicknesses
Cost-effective
No additional costs for adhesive
Please consult the design data to ensure correct application.
KALTSCHMELZu00ae (cold-melt) technology
The application of mechanical vibrations in the ultrasound range (20,500 Hz) sets the KALTSCHMELZu00ae cold-melt anchors in motion. This causes them to melt at the contact points with the wood thanks to the resulting frictional heat, and bind with the porous structure of the wooden material.
Wu00fcrth KALTSCHMELZu00ae (cold-melt) technology is based on the rights-protected WoodWeldingu00ae technology, licensed by WW WoodWelding GmbH, Switzerland.