31 pieces. Limited edition with Reinhold Würth signature. Includes innovative high-performance drill bits with unique SMART STEP technology, a magnetic ¼ inch bit holder, the most common bits and magnetic socket wrench blades for use in drill drivers.
The first twist drill with stepped drill bit tip geometry, exclusively available at Würth
- For numerous different materials, such as steel up to 1000 N/mm², aluminium, plastic, non-ferrous metals, hardwood and softwood
- Precise circular holes without centre-punching
- Extremely convenient drilling
- Saves pre-drilling, precise spot drilling without running off centre
- Tilted drilling possible
- Simple core drilling or enlarging an existing drill hole
- Perfect for drilling out rivets and stud bolts
- Ideal for window construction
- Significantly quicker than conventional ground twist drills
- 3-face shank
Limited edition bit holder with one-handed quick-change function
Bits with colour-coding for easy assignment to screw drive
Connected with a good cause – Würth will donate 2 euro to a non-profit organisation from each set sold
Delivered in an exclusive metal box with the Reinhold Würth signature
Printed foam insert in carbon finish for improved robustness, stability and easy cleaning
Drill/screwdriver set RW Edition 2020 including:

1 x
Slotted bit
BIT-SL-0,8X5,5-1/4IN-L25MM
Art.-no. 0614175653
PZ3
C 6.3 (1/4")

1 x
1/4 inch socket wrench insert, set
IMPSKTWRNCH-1/4IN-SET-MAGN-L51MM-5PCS
Art.-no. 061417601

1 x
Phillips bit
BIT-PH1-YELLOW-1/4IN-L25MM
Art.-no. 0614176274
PH1
PH C 6.3 (1/4")

1 x
Phillips bit
BIT-PH2-WHITE-1/4IN-L25MM
Art.-no. 0614176461
PH2
PH C 6.3 (1/4")

1 x
Phillips bit
BIT-PH3-RED-1/4IN-L25MM
Art.-no. 0614176648
PH3
PH C 6.3 (1/4")

1 x
Pozidriv bit
BIT-PZ1-BLUE-1/4IN-L25MM
Art.-no. 0614176651
PZ1
PZ C 6.3 (1/4")

1 x
Pozidriv bit
BIT-PZ2-BLACK-1/4IN-L25MM
Art.-no. 0614176652
PZ2
PZ C 6.3 (1/4")

1 x
Hexagon socket bit
BIT-INHEX-WS3-1/4IN-L25MM
Art.-no. 061417693
3 mm
C 6.3 (1/4") POWERDRIV

1 x
Hexagon socket bit
BIT-INHEX-WS4-1/4IN-L25MM
Art.-no. 061417694
4 mm
C 6.3 (1/4") POWERDRIV

1 x
Hexagon socket bit
BIT-INHEX-WS5-1/4IN-L25MM
Art.-no. 061417695
5 mm
C 6.3 (1/4") POWERDRIV

1 x
TX bit
BIT-TX10-BLUE-1/4IN-L25MM
Art.-no. 06143110
TX10
TX C 6.3 (1/4")

1 x
TX bit
BIT-TX15-YELLOW-1/4IN-L25MM
Art.-no. 06143115
TX15
TX C 6.3 (1/4")

1 x
TX bit
BIT-TX20-WHITE-1/4IN-L25MM
Art.-no. 06143120
TX20
TX C 6.3 (1/4")

1 x
TX bit
BIT-TX25-BLACK-1/4IN-L25MM
Art.-no. 06143125
TX25
TX C 6.3 (1/4")

1 x
TX bit
BIT-TX30-RED-1/4IN-L25MM
Art.-no. 06143130
TX30
TX C 6.3 (1/4")

1 x
AW® bit
BIT-AW10-PINK-1/4IN-L25MM
Art.-no. 06145110
10
C 6.3 (1/4 inch)

1 x
AW® bit
BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM
Art.-no. 06145120
20
C 6.3 (1/4 inch)

1 x
AW® bit
BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM
Art.-no. 06145125
25
C 6.3 (1/4 inch)

1 x
AW® bit
BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM
Art.-no. 06145130
30
C 6.3 (1/4 inch)

1 x
AW® bit
BIT-AW40-LUMINOUSPINK-1/4IN-L25MM
Art.-no. 06145140
40
C 6.3 (1/4 inch)

1 x
Twist drill HSS DIN 338 SMART STEP
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,0MM
ZEBRA
Art.-no. 0624930400
4.0 mm

1 x
Twist drill HSS DIN 338 SMART STEP
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,0MM
ZEBRA
Art.-no. 0624930500
5.0 mm

1 x
Twist drill HSS DIN 338 SMART STEP
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,0MM
ZEBRA
Art.-no. 0624930600
6.0 mm

1 x
Twist drill HSS DIN 338 SMART STEP
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,0MM
ZEBRA
Art.-no. 0624930800
8.0 mm

1 x
Twist drill HSS DIN 338 SMART STEP
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,0MM
ZEBRA
Art.-no. 0624931000
10.0 mm