Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Nature S3 ESD safety boots

Code: M422143036

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
These modern, comfortable safety boots feature a double-layer rubber outsole. The Air Tubeless System ensures first-class comfort.
  • Breathable, ultralight microfibre
  • Mesh inner lining, pull-on strap made from high-quality microfibre
  • Aluminium protective toe caps, fabric anti-perforation protection
  • Non-slip SRC rubber outsole, comfort width 11
  • ESD, Air Tubeless System
  • Approx. 660 g per shoe in size 42
Added to cart