Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ash handle

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Ash

Length

Material

Code

Package / Quantity

Price (AMD)

600 mm

Ash

x 0

Code: 0715735300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 600 mm
  • Material Ash

800 mm

Ash

x 0

Code: 0715735500

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 800 mm
  • Material Ash

900 mm

Ash

x 0

Code: 0715735900

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 900 mm
  • Material Ash

Related products

LAST VIEWED

Added to cart