Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sealing stoppers Deutsch DT Series

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: White
  • Material: Thermoplast
  • Seal diameter: 3.07 mm
  • Corresponds to original spare part number: 114017-ZZ

Seal diameter

Material

Corresponds to original spare part number

Code

Package / Quantity

Price (AMD)

3.07 mm

Thermoplast

114017-ZZ

x 0

Code: 0555208001

Tecnical Description

  • Seal diameter 3.07 mm
  • Colour White
  • Material Thermoplast
  • Corresponds to original spare part number 114017-ZZ

Related products

LAST VIEWED

Added to cart