KALTSCHMELZ® cold-melt anchor screw mount

Code: 0683208324

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Screw connection point for cup connectors and for securing fittings. Applied using the KALTSCHMELZu00ae KSG-E cold-melt device

Quick application

  • The anchor can be inserted in only a few seconds.
  • No more waiting for adhesive to harden u2014 the connection can be subjected to loads after just a few seconds.

Allows high extraction values in lightweight panels

Flexible applications

Wide range of anchors for different panel thicknesses

Cost-effective

No additional costs for adhesive

Notice

Please consult the design data to ensure correct application.

KALTSCHMELZu00ae (cold-melt) technology

The application of mechanical vibrations in the ultrasound range (20,500 Hz) sets the KALTSCHMELZu00ae cold-melt anchors in motion. This causes them to melt at the contact points with the wood thanks to the resulting frictional heat, and bind with the porous structure of the wooden material.

Wu00fcrth KALTSCHMELZu00ae (cold-melt) technology is based on the rights-protected WoodWeldingu00ae technology, licensed by WW WoodWelding GmbH, Switzerland.

Added to cart