Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xMini digital multimeter
Code: 071553 370
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Small meter for measuring direct and alternating current, resistance testing, continuity testing, diode testing and contactless voltage testing.
Robust, splash-proof rubber housing and membrane keyboard.
The test leads can be fastened to the rear of the device; this protects them from damage and prevents injury from the measuring tips.
Contactless voltage testing
Permanently attached test leads, data hold, diode testing, continuity testing, integrated LED pocket torch and automatic range detection.
Measuring ranges:
LCD display with 2000 digits
Power supply: 2 micro batteries
Overvoltage category: CAT III 1000 V
Degree of protection: IP 54
Automatic switch-off of device after 15 minutes
Weight: 145 g